
9' X 12' Gray and Blue Striped Stain Resistant Indoor Outdoor Area Rug
Mfr # 531663
Zoro # G422349548
product price:Â $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height (in)
108 in
Depth (in)
0.02 in
Commercial Use
No
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531663
Zoro #
G422349548
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
108 in
Depth (in)
0.02 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Commercial Use
No
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Gray, Blue
Method of Construction
Power Loom
Description
This 9-foot x 12-foot gray and blue striped stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.