
9' X 12' Gray And Ivory Indoor Outdoor Area Rug
Mfr # 545478
Zoro # G922326148
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Ivory
Height
108 in
Width (In.)
144 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545478
Zoro #
G922326148
UPC #
-
Country of Origin
Turkey
Dimensions
Height
108 in
Width (In.)
144 in
Depth
0.25 in
Details
Color
Gray Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Description
This 9-foot x 12-foot gray and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a gray and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.