Shop HOMEROOTS
See all product information
Create Account
9' X 12' Gray And Silver Indoor Outdoor Area Rug
- Mfr # 522153
- Zoro # G922326131
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Gray Silver
Depth
0.25 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522153
- Zoro #
- G922326131
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray Silver
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Material
- Polypropylene
- Method of Construction
- Flatweave
Dimensions
- Size
- 9 ft x 12 ft
- Depth
- 0.25 in
- Height
- 108 in
- Width (In.)
- 144 in
Description
This 9-foot x 12-foot gray and silver indoor outdoor area rug, is a great way to add warmth to a room. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Designed with machine-made construction, this rug combines quality and style effortlessly. Its rectangular shape adds versatility to any space, making it an ideal choice for various outdoor and indoor settings. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.