Shop HOMEROOTS
See all product information
Create Account
9' X 12' Gray Brown And Ivory Abstract Washable Indoor Outdoor Area Rug
- Mfr # 643587
- Zoro # G522366797
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width (In.)
144 in
Depth
0.39 in
Assembly Required
No Assembly Needed
Height
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643587
- Zoro #
- G522366797
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 144 in
- Depth
- 0.39 in
- Height
- 108 in
Details
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot gray brown and ivory abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108.00-inch h x 144.00-inch w x 0.39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.