Shop HOMEROOTS
See all product information
Create Account
9' X 12' Gray Charcoal And Beige Abstract Washable Indoor Outdoor Area Rug
- Mfr # 588526
- Zoro # G922325806
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Beige
Material
Polyester
Height
108 in
Width (In.)
144 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 588526
- Zoro #
- G922325806
- UPC #
- -
- Country of Origin
- China
- Color
- Gray, Charcoal, Beige
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 9 ft x 12 ft
- Height
- 108 in
- Width (In.)
- 144 in
- Depth
- 0.19 in
Description
This 9-foot x 12-foot gray charcoal and beige abstract washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.