
9' X 12' Gray Geometric Stain Resistant Indoor Outdoor Area Rug
Mfr # 531635
Zoro # G322363279
product price: $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth (in)
0.02 in
Height (in)
108 in
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531635
Zoro #
G322363279
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth (in)
0.02 in
Height (in)
108 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Color
Gray
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot gray geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 108-inch H x 144-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.