Shop HOMEROOTS
See all product information
Create Account
9' x 12' Gray Non Slip Rug Pad
- Mfr # 383615
- Zoro # G722889706
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Size
9' x 12'
Color
Gray
Pattern
Solid
Material
Plastic
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383615
- Zoro #
- G722889706
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Pattern
- Solid
- Material
- Plastic
- Shape
- Rectangular
- Item
- Rug Pads
- Compatible Floor
- Hardwood
- Type
- Rug Pad
- Features
- Non-Slip Pad
- Finish
- Textured
- For Use In
- Living Room
Dimensions
- Size
- 9' x 12'
- Length (In.)
- 103.94 in
- Width (In.)
- 140.16 in
- Pad Thickness
- 0.39 in
- Depth
- 0.39 in
Description
The ultimate in non slip protection, this Premier Gray pad works on carpet and hard surfaces alike. This pad is washable, reversible, and ready for heavy traffic. Extend the life of your rug and help protect your floors from scratching with this premier pad. 103.94" x 140.16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.