9' X 12' Gray Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561658
Zoro # G722326652
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.19 in
Height
108 in
Width (In.)
144 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561658
Zoro #
G722326652
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Color
Gray
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot gray washable stain resistant non skid indoor outdoor area rug. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.