9' X 12' Green Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559458

  • Zoro # G722331410


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Green
Assembly Required
No Assembly Needed
Height
108 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559458
Zoro #
G722331410
UPC #
-
Country of Origin
China

Dimensions

Height
108 in
Depth
0.19 in
Width (In.)
144 in
Size
9 ft x 12 ft

Details

Material
Polyester
Color
Green
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt

Description

This 9-foot x 12-foot green abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 108-inch H x 144-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.