9' X 12' Green Yellow Blue Ivory And Dark Green Starfish Indoor Outdoor Area Rug
- Mfr # 548113
- Zoro # G722325495
product price:Â
$
356.99
/ea
Key Features
Size
9 ft x 12 ft
Color
Dark Green/Blue Ivory
Material
Polypropylene
Width (In.)
144 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548113
- Zoro #
- G722325495
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Dark Green/Blue Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
- Backing Material
- Latex
Dimensions
- Size
- 9 ft x 12 ft
- Width (In.)
- 144 in
- Depth
- 0.25 in
- Height
- 108 in
Description
Add some artistry to your room with this 9-foot x 12-foot green yellow blue ivory and dark green starfish indoor outdoor area rug. This rectangle shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.