
9" X 12" Houdini Handcuff King Vintage Magic Poster Wall Art
Mfr # 393360
Zoro # G422888498
product price: $17.99
/eaKey Features
Material
Paper
Assembly Required
No Assembly Needed
Width
9 in
Depth
0.1 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393360
Zoro #
G422888498
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Depth
0.1 in
Length
12 in
Details
Material
Paper
Assembly Required
No Assembly Needed
Commercial Use
Yes
LED/Illuminated
No
Item
Wall Art
Subject
Entertainment
Set Type
Single Piece Item
Color
Red, Yellow
Primary Art Material
Paper
Art Type
Print
Shape
Rectangle
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Finish
Matte
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 12 inches H x 9 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.