9" X 12" Houdini In Handcuffs Vintage Magic Poster Wall Art

  • Mfr # 393407

  • Zoro # G422888863


product price: $17.99
/ea

Key Features

Shape
Rectangle
Depth
0.1 in
LED/Illuminated
No
Subject
Entertainment
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393407
Zoro #
G422888863
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Width
9 in
Length
12 in

Details

Shape
Rectangle
LED/Illuminated
No
Subject
Entertainment
Number of Pieces Included
1
Primary Art Material
Paper
Set Type
Single Piece Item
Finish
Matte
Wall Mounting Hardware Included
No
Color
Red, Yellow
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
Material
Paper
Commercial Use
Yes

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 12 inches H x 9 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.