Shop HOMEROOTS
See all product information
Create Account
9' X 12' Ivory And Black Indoor Outdoor Area Rug
- Mfr # 545479
- Zoro # G222327739
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Ivory Black
Material
Polypropylene
Width (In.)
144 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 545479
- Zoro #
- G222327739
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 9 ft x 12 ft
- Width (In.)
- 144 in
- Depth
- 0.25 in
- Height
- 108 in
Details
- Color
- Ivory Black
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
- Backing Material
- Latex
Description
This 9-foot x 12-foot ivory and black indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a ivory and black color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.