
9' X 12' Ivory And Green Palm Leaf Indoor Outdoor Area Rug
Mfr # 551452
Zoro # G722332240
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Depth
0.3 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Width (In.)
144 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551452
Zoro #
G722332240
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.3 in
Width (In.)
144 in
Height
108 in
Size
9 ft x 12 ft
Details
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Ivory Green
Backing Material
Latex
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot ivory and green palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.