
9' X 12' Ivory Green Blue Red And Orange Floral Indoor Outdoor Area Rug
Mfr # 548120
Zoro # G822326231
product price:Â $475.99
/eaKey Features
Color
Blue Red/Ivory Green/Orange
Material
Polypropylene
Width (In.)
144 in
Depth
0.25 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548120
Zoro #
G822326231
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Depth
0.25 in
Height
108 in
Details
Color
Blue Red/Ivory Green/Orange
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Description
Add some artistry to your room with this 9-foot x 12-foot ivory green blue red and orange floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.