9' X 12' Ivory Red Blue And Green Floral Indoor Outdoor Area Rug
- Mfr # 548121
- Zoro # G722325044
product price:Â
$
356.99
/ea
Key Features
Size
9 ft x 12 ft
Color
Red Blue/Ivory Red/Blue Green
Material
Polypropylene
Width (In.)
144 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548121
- Zoro #
- G722325044
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 9 ft x 12 ft
- Width (In.)
- 144 in
- Height
- 108 in
- Depth
- 0.25 in
Details
- Color
- Red Blue/Ivory Red/Blue Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Latex
- Method of Construction
- Flatweave
Description
Add some artistry to your room with this 9-foot x 12-foot ivory red blue and green floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.