9' X 12' Midnight Ivory And Beige Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 643617

  • Zoro # G722369062


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Depth
0.39 in
Height
108 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643617
Zoro #
G722369062
UPC #
-
Country of Origin
China

Dimensions

Depth
0.39 in
Height
108 in
Width (In.)
144 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester

Description

Add some artistry to your room with this 9-foot x 12-foot midnight ivory and beige abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108.00-inch h x 144.00-inch w x 0.39-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.