Shop HOMEROOTS
See all product information
Create Account
9' X 12' Natural And Beige Geometric Indoor Outdoor Area Rug
Mfr # 556331
Zoro # G722336637
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Beige
Material
Polypropylene
Width (In.)
144 in
Depth
0.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556331
- Zoro #
- G722336637
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 9 ft x 12 ft
- Width (In.)
- 144 in
- Depth
- 0.23 in
- Height
- 108 in
Details
- Color
- Beige
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
Description
Set an inviting tone in your space with this 9-foot x 12-foot natural and beige geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.