9' X 12' Navy Blue Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561604

  • Zoro # G722331335


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
144 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561604
Zoro #
G722331335
UPC #
-
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Width (In.)
144 in
Depth
0.19 in
Height
108 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Navy Blue
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 9-foot x 12-foot navy blue abstract washable non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in navy blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.