9' X 12' Navy Blue And Ivory Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 551478

  • Zoro # G122334134


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue/Blue Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551478
Zoro #
G122334134
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.3 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft

Details

Color
Navy Blue/Blue Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex

Description

Add some artistry to your room with this 9-foot x 12-foot navy blue and ivory palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.