9' X 12' Navy Blue Black And Gray Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 603171

  • Zoro # G722338266


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Color
Black Gray
Height
108 in
Material
Polyester
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603171
Zoro #
G722338266
UPC #
-
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Height
108 in
Depth
0.19 in
Width (In.)
144 in

Details

Color
Black Gray
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 9-foot x 12-foot navy blue black and gray abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.