
9' X 12' Navy Blue Indoor Outdoor Area Rug
Mfr # 522125
Zoro # G722328847
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Depth
0.3 in
Assembly Required
No Assembly Needed
Height
108 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522125
Zoro #
G722328847
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Color
Navy Blue
Method of Construction
Flatweave
Description
Add some artistry to your room with this 9-foot x 12-foot navy blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted through machine-made construction, this rectangle-shaped rug provides longevity and style. The rich navy blue hue effortlessly complements a range of decor themes, making it a perfect choice for enhancing the beauty of your space. 108-inch h x 144-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.