Shop HOMEROOTS
See all product information
Create Account
9' X 12' Navy Blue Indoor Outdoor Area Rug
- Mfr # 522155
- Zoro # G522329556
product price:
$
252.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Navy Blue
Material
Polypropylene
Width (In.)
144 in
Height
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522155
- Zoro #
- G522329556
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Navy Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
Dimensions
- Size
- 9 ft x 12 ft
- Width (In.)
- 144 in
- Height
- 108 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 9-foot x 12-foot navy blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with a machine-made construction, this rug offers enhanced durability and resilience. Its classic rectangle shape complements a variety of outdoor furnishings while adding a touch of elegance to your décor. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.