9' X 12' Orange Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559521

  • Zoro # G722328298


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
108 in
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559521
Zoro #
G722328298
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft

Details

Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Color
Orange
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add some artistry to your room with this 9-foot x 12-foot orange abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.