Shop HOMEROOTS
See all product information
Create Account
9' X 12' Orange Indoor Outdoor Area Rug
- Mfr # 522161
- Zoro # G222327388
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Orange
Material
Polypropylene
Width (In.)
144 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522161
- Zoro #
- G222327388
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 9 ft x 12 ft
- Width (In.)
- 144 in
- Depth
- 0.25 in
- Height
- 108 in
Details
- Color
- Orange
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Description
Add some artistry to your room with this 9-foot x 12-foot orange indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted using machine-made techniques, this rectangular rug boasts a vibrant orange hue that brings warmth and personality to any space while ensuring long-lasting beauty and functionality throughout the seasons. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.