9' X 12' Orange Ivory And Gray Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 585284

  • Zoro # G722325563


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Color
Orange, Ivory, Gray
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
585284
Zoro #
G722325563
UPC #
-
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Height
108 in
Width (In.)
144 in
Depth
0.19 in

Details

Color
Orange, Ivory, Gray
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add great coloration and comfortable texture to your space with this 9-foot x 12-foot orange ivory and gray abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.