9' X 12' Peach Washable Indoor Outdoor Area Rug

  • Mfr # 598840

  • Zoro # G722358844


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Color
Peach
Material
Polyester
Width (In.)
144 in
Height
108 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598840
Zoro #
G722358844
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
144 in
Height
108 in
Depth
0.19 in
Size
9 ft x 12 ft

Details

Color
Peach
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt

Description

Set an inviting tone in your space with this 9-foot x 12-foot peach washable indoor outdoor area rug. This rectangle shaped rug flaunts a peach color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.