9' X 12' Purple Abstract Washable Indoor Outdoor Area Rug
Mfr # 560236
Zoro # G722345394
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Height
108 in
Depth
0.19 in
Width (In.)
144 in
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560236
Zoro #
G722345394
UPC #
-
Country of Origin
China
Dimensions
Height
108 in
Depth
0.19 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Item
Outdoor Rug
Material
Polyester
Color
Purple
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Felt
Description
Add some artistry to your room with this 9-foot x 12-foot purple abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design in purple to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.