9' X 12' Red And Orange Abstract Indoor Outdoor Area Rug

  • Mfr # 545481

  • Zoro # G722331687


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Height
108 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Red Orange
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545481
Zoro #
G722331687
UPC #
-
Country of Origin
Turkey

Dimensions

Height
108 in
Width (In.)
144 in
Depth
0.25 in
Size
9 ft x 12 ft

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Red Orange
Material
Polypropylene
Backing Material
Latex
Method of Construction
Power Loom

Description

This 9-foot x 12-foot red and orange abstract indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.