
9' X 12' Red Geometric Machine Braided Distressed Area Rug With UV Protection
Mfr # 555595
Zoro # G322335832
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Depth
0.12 in
Width (In.)
144 in
Material
Polypropylene
Height
108 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555595
Zoro #
G322335832
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Width (In.)
144 in
Height
108 in
Details
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Commercial
Description
Add some artistry to your room with this 9-foot x 12-foot red geometric machine braided distressed area rug with uv protection. This rectangle shaped rug features a geometric design in red to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 108-inch H x 144-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.