9' X 12' Taupe and White Striped Washable Indoor Outdoor Area Rug

  • Mfr # 560958

  • Zoro # G722338433


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe White
Material
Polyester
Width (In.)
144 in
Height
108 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560958
Zoro #
G722338433
UPC #
-
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Width (In.)
144 in
Height
108 in
Depth
0.19 in

Details

Color
Taupe White
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Felt

Description

Set an inviting tone in your space with this 9-foot x 12-foot taupe and white striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design in taupe and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 108-inch H x 144-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.