9' X 12' Teal Blue Aqua And Beige Patchwork Washable Indoor Outdoor Area Rug

  • Mfr # 579401

  • Zoro # G722343697


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width (In.)
144 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579401
Zoro #
G722343697
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
144 in
Height
108 in
Depth
0.19 in
Size
9 ft x 12 ft

Details

Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Machine Woven
Color
Teal Blue, Aqua, Beige
Backing Material
Felt

Description

This 9-foot x 12-foot teal blue aqua and beige patchwork washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a patchwork design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.