9' X 12' Teal Blue Green And Pink Aztec Washable Indoor Outdoor Area Rug
- Mfr # 598524
- Zoro # G722328649
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Blue, Green, Pink
Material
Polyester
Width (In.)
144 in
Application Type
Non-Commercial
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 598524
- Zoro #
- G722328649
- UPC #
- -
- Country of Origin
- China
- Color
- Teal Blue, Green, Pink
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 9 ft x 12 ft
- Width (In.)
- 144 in
- Depth
- 0.19 in
- Height
- 108 in
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot teal blue green and pink aztec washable indoor outdoor area rug. This rectangle shaped rug features a aztec design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.