9' X 12' Yellow and Ivory Southwestern Stain Resistant Indoor Outdoor Area Rug
- Mfr # 532600
- Zoro # G222351321
product price:Â
$
888.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Material
Polypropylene
Width (In.)
142 in
Commercial Use
No
Height (in)
106 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 532600
- Zoro #
- G222351321
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 142 in
- Height (in)
- 106 in
- Depth (in)
- 0.38 in
Details
- Color
- Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
Description
Set an inviting tone in your space with this 9-foot x 12-foot yellow and ivory southwestern stain resistant indoor outdoor area rug. This rectangle shaped rug features a southwestern design in yellow and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 106-inch H x 142-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.