
9' X 13' Gray Non Slip Rug Pad
Mfr # 521880
Zoro # G522355500
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
162 in
Height
114 in
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521880
Zoro #
G522355500
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.25 in
Width (In.)
162 in
Height
114 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Color
Gray
Item
Rug Pad
Material
Synthetic
Description
The 9-foot x 13-foot gray non slip rug pad provides a reliable foundation for your favorite area rugs. Designed in a rectangular shape, it offers optimal support and cushioning across various floor types including hardwood, carpet, and marble. Made from durable synthetic material, this pad enhances the longevity of your rugs while preventing slipping and sliding. Its reversible feature allows you to use both sides, extending its usability and versatility. This rug pad is essential for maintaining a safe living space. 114.00-inch h x 162.00-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.