9" Yellow and Black Metal Hand Painted 1959 Yellow Scooter Model Motorcycle

  • Mfr # 489435

  • Zoro # G122883854


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Color
Yellow, Black
Nature Motif
No Nature
Power Source
No Power Source Required / Manual
Sculpture Type
Model Motorcycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489435
Zoro #
G122883854
UPC #
-
Country of Origin
China

Dimensions

Length
8.5 in
Width
15.5 in
Depth
6.3 in

Details

Commercial Use
Yes
Color
Yellow, Black
Nature Motif
No Nature
Power Source
No Power Source Required / Manual
Sculpture Type
Model Motorcycle
Subject
Transportation
Material
Metal
Occasion
No Holiday
Item
Sculptures
Construction Method
Handmade
Design Motif
Not an animal
Assembly Required
No
Pieces per Set
1
Plays Music
No
Hand Painted
Yes

Description

This 9-inch yellow and black metal hand painted 1959 yellow scooter model motorcycle will add a beautiful decorative accent to your decor. The yellow and black coloring of this high quality metal accent will look great in most any space. A perfect decorative addition for anyone who loves a stylish look and feel. 8.5-inch h x 15.5-inch w x 6.3-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.