
9" Yellow Ceramic Round Table Lamp With Yellow Drum Shade
Mfr # 642882
Zoro # G722357441
product price: $42.15
/eaKey Features
Color
Yellow
Assembly Required
No Assembly Needed
Width
5.51 in
Depth
5.51 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642882
Zoro #
G722357441
UPC #
-
Country of Origin
China
Dimensions
Height
8.66 in
Width
5.51 in
Depth
5.51 in
Details
Color
Yellow
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Add a bright anchor to your room with this 9-inch yellow ceramic round table lamp with yellow drum shade. The base of this lamp is made of ceramic finished in a yellow tone. The yellow shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8.66-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.