Zoro Homepage

90" Beige Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607128

  • Zoro # G122370484


product price: $1,622.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Depth (in)
27.6 in
Assembly Required
Full Assembly Needed
Height (in)
37.4 in
Width (in)
89.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607128
Zoro #
G122370484
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
27.6 in
Height (in)
37.4 in
Width (in)
89.8 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofa
Color
Beige

Description

Transform your home's interior with this luxurious 90-inch beige chenille convertible futon sleeper sofa and toss pillows with storage. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.4-inch h x 89.8-inch w x 27.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.