
90" Brown Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607211
Zoro # G622374173
product price: $2,025.99
/eaKey Features
Commercial Use
Yes
Depth (in)
41.3 in
Height (in)
39.4 in
Width (in)
90.1 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607211
Zoro #
G622374173
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
41.3 in
Height (in)
39.4 in
Width (in)
90.1 in
Details
Commercial Use
Yes
Item
Sofa
Assembly Required
Full Assembly Needed
Description
Transform your home's interior with this luxurious 90-inch brown chenille convertible futon sleeper sofa and toss pillows with storage. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 39.4-inch h x 90.1-inch w x 41.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.