90" Brown Metal and Wood Bookcase
Mfr # 380592
Zoro # G922910750
product price: $3,858.99
/eaKey Features
Assembly
No Assembly Needed
Shelf Capacity
50 lb
Back Panel
No
Shelves
Yes
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380592
Zoro #
G922910750
UPC #
-
Country of Origin
India
Dimensions
Depth
82 in
Width
16.5 in
Height
90 in
Details
Assembly
No Assembly Needed
Shelf Capacity
50 lb
Back Panel
No
Shelves
Yes
Finish
Natural
Bookcase Orientation
Vertical
Commercial Use
No
Material
Wood
Item
Bookcases
Type
Standard
Frame Material
Metal
Load Capacity (Lb.)
50 lb
Color
Brown
Description
The 90-inch brown metal and wood bookcase offers you storage and display space in a good looking and refined manor. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 90-inch h x 16.5-inch w x 82-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.