90" Gray Brown Velvet Sofa And Toss Pillows With Gold Legs

  • Mfr # 489536

  • Zoro # G022907322


product price: $2,801.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Recliner
No
Seating Capacity
3
Sofa Design
Standard
Capacity
800 lb
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489536
Zoro #
G022907322
UPC #
-
Country of Origin
China

Dimensions

Length
28 in
Depth
37 in
Size
Long
Width
90 in

Details

Recliner
No
Seating Capacity
3
Sofa Design
Standard
Capacity
800 lb
Shape
Rectangular
Material
Solid Wood
Style
Modern
Commercial Use
No
Color
Gray, Brown
Item
Sofas
Finish
Unfinished
Upholstered
Yes
Assembly Required
Partial Assembly Needed
Sleeper Sofa
No
Reclining Type
No Recline
Mattress Included
No
Upholstery Material
Velvet
Hand Crafted
No
Type
Sofa

Description

Transform your home's interior with this luxurious 90-inch gray brown velvet sofa and toss pillows with gold legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 28-inch H x 90-inch W x 37-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.