This item is Discontinued.

Homeroots 90" Gray Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607179

90" Gray Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607179
  • Zoro # G622365959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607179
Zoro #
G622365959
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
89.8 in
Height (in)
32.9 in
Depth (in)
27.6 in
Depth
27.6 in
Width
89.8 in
Sleeper Size
Twin
Length
32.9 in

Details

Item
Sofas
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Finish
Satin
Color
Gray
Type
Sleeper
Recliner
No
Material
Solid and Manufactured Wood, Metal
Upholstered
Yes
Style
Contemporary
Upholstery Material
Chenille, Faux Leather
Shape
Rectangular
Capacity
900 lb
Seating Capacity
3
Sofa Design
Convertible Futon
Hand Crafted
No
Mattress Included
No
Sleeper Sofa
Yes

Description

Transform your home's interior with this luxurious 90-inch gray chenille and faux leather convertible futon sleeper sofa and toss pillows with storage. With a look and feel like leather, this 90-inch gray chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient chenille and faux leather to stand up to the test of time. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille and faux leather that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 32.9-inch h x 89.8-inch w x 27.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.