Zoro Homepage

90" Gray Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607212

  • Zoro # G422373338


product price: $2,025.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
41.3 in
Width (in)
90.1 in
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Height (in)
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607212
Zoro #
G422373338
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
41.3 in
Width (in)
90.1 in
Height (in)
39.4 in

Details

Item
Sofa
Assembly Required
Full Assembly Needed
Commercial Use
Yes

Description

Transform your home's interior with this luxurious 90-inch gray chenille convertible futon sleeper sofa and toss pillows with storage. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 39.4-inch h x 90.1-inch w x 41.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.