Zoro Homepage

90" White and Gold Marble and Metal Dining Table

  • Mfr # 534372

  • Zoro # G922363792


product price: $2,209.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
White Gold
Height
30 in
Assembly Required
Partial Assembly Needed
Width
90 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534372
Zoro #
G922363792
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
90 in
Length
42 in

Details

Tabletop Color
White Gold
Assembly Required
Partial Assembly Needed
Item
Dining Table
Commercial Use
No

Description

This good looking 90-inch white and gold marble and metal dining table is sure to inspire compliments. Quality construction from the gold metal base combines with white marble of the top to give this table a fresh and updated two-tone look. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 90-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.