
90" White and Silver Marble and Metal Dining Table
Mfr # 534374
Zoro # G822351011
product price: $2,169.99
/eaKey Features
Tabletop Color
White Silver
Height
30 in
Commercial Use
No
Length
42 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534374
Zoro #
G822351011
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Length
42 in
Width
90 in
Details
Tabletop Color
White Silver
Item
Dining Table
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
Give your room the perfect anchor piece with this 90-inch white and silver marble and metal dining table. A silver metal frame is finished off with a white marble top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Seat up to 10 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 90-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.