Zoro Homepage

91" Blue Metal Outdoor Camping Stool with Blue Cushion

  • Mfr # 653875

  • Zoro # G022364545


product price: $1,453.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
72.4 in
Height
102.4 in
Commercial Use
No
Color
Blue
Width
90.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653875
Zoro #
G022364545
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (in)
72.4 in
Height
102.4 in
Width
90.5 in

Details

Commercial Use
No
Color
Blue
Assembly Required
Partial Assembly Needed
Item
Outdoor Chair
Material
Iron

Description

Say goodbye to uncomfortable rocks and logs and hello to cozy sitting with the 91-inch blue metal outdoor camping stool with blue cushion, a reliable companion for moments of relaxation in the wilderness. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The included canopy offers superior protection from both sun and light rain, extending the usability of your outdoor space. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. Let these blue cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 102.40-inch h x 90.50-inch w x 72.40-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.