91" Gray Velvet and Metallic Gold Chesterfield Sofa

  • Mfr # 543956

  • Zoro # G422911707


product price: $1,764.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Style
Modern
Hand Crafted
No
Length
30.5 in
Sofa Design
Chesterfield
Recliner
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543956
Zoro #
G422911707
UPC #
-
Country of Origin
China

Dimensions

Length
30.5 in
Width
90.5 in
Size
W x L x D
Depth
38.5 in

Details

Style
Modern
Hand Crafted
No
Sofa Design
Chesterfield
Recliner
No
Item
Sofas
Seating Capacity
3
Sleeper Sofa
No
Upholstery Material
Velvet
Shape
Rectangular
Commercial Use
No
Assembly Required
Partial Assembly Needed
Capacity
750 lb
Color
Gray
Type
Sofa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.