Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

91" Light Brown Wood Oval Dining Table

  • Mfr # 604024

  • Zoro # G922373074


product price: $3,869.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
30 in
Commercial Use
No
Tabletop Color
Brown
Assembly Required
Partial Assembly Needed
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604024
Zoro #
G922373074
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
38 in
Width
91 in

Details

Commercial Use
No
Tabletop Color
Brown
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Add handsome, fashionable design to your dining space with this 91-inch light brown wood oval dining table. This table features quality construction from a mix of solid and manufactured wood in a natural light blonde brown color throughout. This dining table seats 6 people comfortably. The dining table is a symbol for togetherness, special meals, and conversation. This 91-inch light brown solid wood oval dining table is a must-have for your home. 30-inch h x 91-inch w x 38-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.