Zoro Homepage

91" White and Black Marble and Metal Dining Table

  • Mfr # 534371

  • Zoro # G222352243


product price: $1,969.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
White Black
Length
42 in
Commercial Use
No
Width
90.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534371
Zoro #
G222352243
UPC #
-
Country of Origin
China

Dimensions

Length
42 in
Width
90.5 in
Height
30 in

Details

Tabletop Color
White Black
Item
Dining Table
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Give your room the perfect anchor piece with this 91-inch white and black marble and metal dining table. The black coloration of the high quality metal base marries nicely with the white marble top surface. The two-tone finish gives it a fresh and updated look. Seat up to 10 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 90.5-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.