Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92" Blue Polyester Blend Convertible Futon Sleeper Sofa With Black Legs

  • Mfr # 544957

  • Zoro # G222361412


product price: $1,552.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Color
Black
Height (in)
36 in
Width (in)
92 in
Depth (in)
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544957
Zoro #
G222361412
UPC #
-
Country of Origin
China

Dimensions

Height (in)
36 in
Width (in)
92 in
Depth (in)
59 in

Details

Commercial Use
No
Color
Black
Assembly Required
Partial Assembly Needed
Item
Sofa

Description

Add an air of fashion to your space with this fabulous 92-inch blue polyester blend convertible futon sleeper sofa with black legs. Built to last, this solid color convertible futon is upholstered with polyester blend that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 36-inch H x 92-inch W x 59-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.